Zoro Homepage

Second Shift, Men's Work Boots, 6 M, Leather, 6 in Height, Tan

  • Mfr # P72365 6.0M

  • Zoro # G9103832


product price: $119.95
/pr
Free Shipping & Returns

Key Features

Size
6
Color
Tan
Toe Type
Plain
Footwear Width
M
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72365 6.0M
Zoro #
G9103832
UPC #
098682037414
Country of Origin
Bangladesh

Dimensions

Size
6
Footwear Width
M
Height
6 in
Size (PRINT)
6
Overall Height
6 in

Description

Work Boots, Color Tan, Gender Men's, Color Family Tan, Size 6, Style Number P72365, Toe Cap Material Not Applicable, Insulated No, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.