Zoro Homepage

Second Shift, Men's Work Boots, 6.5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960533


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960533
UPC #
018464030600
Country of Origin
Bangladesh

Dimensions

Size
6.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Non Metallic Upper
No
Outsole Material
Rubber
Conductive
No
Puncture Resistant Insole
No
Insole System
Climasphere
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
Style Number
P72593
Insulated
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Upper Material Description
Full Grain Leather
Liner Material
Mesh, Nylon
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.65
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Midsole Material
Rubber
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Standards
ASTM F2413-11, ASTM F2413-05
Upper Color
Brown
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard
No
Toe Shape
Round
Waterproof Type
None
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Wet
0.48
Liner Material (PRINT)
Mesh, Nylon
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.65
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.