Zoro Homepage

Second Shift, Men's Work Boots, 7 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960375


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960375
UPC #
018462632899
Country of Origin
Bangladesh

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
7
Overall Height
6 in
Width
M

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Footwear Sole Pattern
Lug
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Non Metallic Upper
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Style Number
P72593
Insole System
Climasphere
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Ninety Degree Heel
No
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Toe Shape
Round
Waterproof Type
None
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Slip-Resistance Value - Mark II - Wet
0.48
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.65
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Construction
Welted
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.