Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boots, 7.5 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960384


product price: $107.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960384
UPC #
018462632905
Country of Origin
Bangladesh

Dimensions

Size
7.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Style Number
P72593
Mark II Slip Test Results- Dairy Tile Wet
0.48
Static Dissipative
No
Insulated
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Conductive
No
Removable Insole
Yes
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Steel
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Insole System
Climasphere
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11, ASTM F2413-05
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Waterproof Type
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.48
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.65
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Construction
Welted
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.