Zoro Homepage

Second Shift, Men's Work Boots, 7.5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960551


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960551
UPC #
018462633032
Country of Origin
Bangladesh

Dimensions

Size
7.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Non-Marking Sole
No
Ninety Degree Heel
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Conductive
No
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Insole System
Climasphere
Insulated
No
Style Number
P72593
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Upper Boot Material
All Leather
Shank Material
Steel
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard
No
Slip Resistant
Yes
Toe Shape
Round
Waterproof Type
None
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Construction
Welted
Closure
Lace Up
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Wet
0.48
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Insole Technology
Climasphere(TM)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.