Zoro Homepage

Second Shift, Men's Work Boots, 8 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960567


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960567
UPC #
018462633049
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Size (PRINT)
8
Overall Height
6 in

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Electrical Hazard Rated
Yes
Shank Material
Steel
Style Number
P72593
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather
Completely Non Metallic
No
Insulated
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Removable Insole
Yes
Non Metallic Upper
No
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Midsole Material
Rubber
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.65
Conductive
No
Insole System
Climasphere
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Predominant Footwear Color
Brown
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard
No
Upper Color
Brown
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Toe Shape
Round
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.65
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.48
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Insole Technology
Climasphere(TM)
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.