Zoro Homepage

Second Shift, Men's Work Boots, 8.5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960576


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960576
UPC #
018462633056
Country of Origin
Bangladesh

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.65
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Shank Material
Steel
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Outsole Material
Rubber
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Style Number
P72593
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Climasphere
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
No
Insulated
No
Footwear Closure Type
Lace Up
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Upper Color
Brown
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Non-Marking Upper
Yes
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard Style
None
Metatarsal Guard
No
Waterproof Type
None
Toe Shape
Round
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Welted
Chemical-Resisting Sole (PRINT)
No
Insole Technology
Climasphere(TM)
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.65
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.