Zoro Homepage

Second Shift, Men's Work Boots, 9 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960411


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960411
UPC #
018462632936
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9
Width
M

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Midsole Material
Rubber
Non Metallic Upper
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.48
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Insulated
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.65
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Style Number
P72593
Liner Material
Mesh, Nylon
Upper Material Description
Full Grain Leather
Insole System
Climasphere
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Shank Material
Steel
Removable Insole
Yes
Non-Marking Sole
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Standards
ASTM F2413-11, ASTM F2413-05
Slip Resistant
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Metatarsal Guard Style
None
Toe Shape
Round
Waterproof Type
None
Chemical-Resisting Sole (PRINT)
No
Insole Technology
Climasphere(TM)
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
Rubber
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.48
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily
0.65
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.