Zoro Homepage

Second Shift, Men's Work Boots, 9 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960585


product price: $119.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960585
UPC #
018462633063
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in
Width
W

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Shank Material
Steel
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.65
Non Metallic Upper
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Ninety Degree Heel
No
Chemical Resisting Sole
No
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.48
Metal Chip Resisting Sole
Yes
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Climasphere
Predominant Footwear Color
Brown
Style Number
P72593
Footwear Closure Type
Lace Up
Insulated
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Shank Type
Steel
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11, ASTM F2413-05
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Metatarsal Guard
No
Toe Shape
Round
Waterproof Type
None
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Oily
0.65
Maximum Heat Rating
572 Degrees F
Insole Technology
Climasphere(TM)
Maximum Heat Rating (PRINT)
572 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Construction
Welted
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.