Zoro Homepage

Second Shift, Men's Work Boots, 9.5 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960427


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960427
UPC #
018462632943
Country of Origin
Bangladesh

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9 1/2
Width
M
Overall Height
6 in

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Conductive
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Liner Material
Mesh, Nylon
Removable Insole
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Insole System
Climasphere
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.65
Ninety Degree Heel
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insulated
No
Style Number
P72593
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.48
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Upper Color
Brown
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard
No
Heel Style
Flat Heel
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Waterproof Type
None
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.48
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Climasphere(TM)
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.65
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
572 Degrees F
Gender (PRINT)
Men's
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Closure
Lace Up
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.