Zoro Homepage

Second Shift, Men's Work Boots, 9.5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960594


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960594
UPC #
018462633070
Country of Origin
Bangladesh

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Static Dissipative
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Removable Insole
Yes
Conductive
No
Insulated
No
Electrical Hazard Rated
Yes
Style Number
P72593
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Shank Material
Steel
Insole System
Climasphere
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Completely Non Metallic
No
Non Metallic Upper
No
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Standards
ASTM F2413-11, ASTM F2413-05
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Toe Shape
Round
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.48
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.