Zoro Homepage
This item is Discontinued.
Cat Footwear Size 11 Men's 6" Work Boot Steel Work Boots, Black P89942

Size 11 Men's 6" Work Boot Steel Work Boots, Black (Discontinued)

  • Mfr # P89942
  • Zoro # G8610113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P89942
Zoro #
G8610113
UPC #
098775784904
Country of Origin
China

Dimensions

Size
11
Heel Height
1/2 in
Footwear Width
W
Height
6"

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Insulated
No
Chemical Resisting Sole
Yes
Waterproof
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Itechnology(TM)
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Insole System
OrthoLite(R)
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Midsole Material
Polyethylene
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Completely Non Metallic
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
T839 Itechnology(TM)
Footwear Closure Type
Lace Up
Style Number
P89942
Conductive
No
Outsole Material
Rubber
Toe Type
Steel
Static Dissipative
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.35
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Liner Material
Nylon Mesh
Color
Black
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Black
Standards
ASTM F2413-11
Heat Resistant
Yes
Upper Material
Leather
Resists
Oil, Water, Abrasion, Chemical, Heat, Slip

Description

Work Boots, Metatarsal Guard External, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number P89942, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.