Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606884


product price: 
$
107.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G8606884
UPC #
094729108697
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.66
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Footwear Sole Pattern
T163 Kevlar(R)
Conductive
No
Insulated
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
No
Insole System
Covered Poliyou(R)
Mark II Slip Test Results- Dairy Tile Dry
0.90
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.45
Completely Non Metallic
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Midsole Material
Rubber
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Wheat
Non-Marking Sole
Yes
Shank Material
Steel
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Wheat
Series
P89162
Slip Resistant
Yes
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Covered Poliyou
Toe Cap Material
Steel
Construction
Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.