Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162
  • Zoro # G9109195

product price: 
$
97.19
/pr

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G9109195
UPC #
018472562841
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Mark II Slip Test Results- Dairy Tile Wet
0.45
Wide Toe Cap
No
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Welt
Electrical Hazard Rated
Yes
Insole System
Covered Poliyou(R)
Removable Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Midsole Material
Rubber
Conductive
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Wheat
Insulated
No
Footwear Sole Pattern
T163 Kevlar(R)
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Shank Material
Steel
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.66
Non Metallic Upper
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89162
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Wheat
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Covered Poliyou
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.66
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wire Color
Wheat

Dimensions

Size
7 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.