AthShoe, Black/Gold, Women's, 7-1/2, M, PR
- Mfr # 108449-BKGD Size 7.5
- Zoro # G424967061
product price:Â
$
75.95
/pr
Key Features
Style Number
108449-BKGD
Liner Material
Fabric, Polyurethane
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108449-BKGD Size 7.5
- Zoro #
- G424967061
- UPC #
- 199703478848
- Country of Origin
- Viet Nam
Dimensions
- Size
- 7 1/2
- Width
- M
- Overall Height
- 3 in
- Heel Height
- 1 1/4 in
Description
Athletic Shoe, Closure No-Tie Lace, Color Black/Gold, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 108449-BKGD, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.