Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G9109134


product price: 
$
107.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G9109134
UPC #
018472562605
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Removable Insole
Yes
Standards
ASTM F2413-11
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Insole System
Covered Poliyou(R)
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Ninety Degree Heel
Yes
Footwear Sole Pattern
T163 Kevlar(R)
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Non Metallic Upper
No
Insulated
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Midsole Material
Rubber
Predominant Footwear Color
Wheat
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89162
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Wheat
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.45
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.66
Insole Technology
Covered Poliyou
Construction
Welted
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.