Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threshold, Men's Work Boots, 11.5 W, Black

  • Mfr # P74129

  • Zoro # G7842429


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Waterproof
Yes
Gender
Men's
Series
Threshold
Style Number
P74129
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P74129
Zoro #
G7842429
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
11.5
Footwear Width
W

Details

Item
Work Boots
Color
Black
Waterproof
Yes
Gender
Men's
Series
Threshold
Style Number
P74129

Description

Threhold Wp Soft Toe Boot,11.5,W,Pair 1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.