Women's 8-Inch Work Boot, 5 1/2 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6607568


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90565
Zoro #
G6607568
UPC #
044212412282
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Width
W
Height
8 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
5 1/2

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
For Outdoor Traction
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.75
Upper Material Description
Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Footwear Sole Pattern
Textured
Midsole Material
PVC
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Metatarsal System
No
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insole System
Removable
Insulation Type
None
Waterproof Type
Membrane Plus Seam Seal
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Toe Shape
Round
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Strobel/Cemented
Ninety Degree Heel
Yes
Conductive
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Cap Material
Steel
Insole Technology
Removable
All-Leather Upper
Yes
Construction
Cemented, Stitched
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.79
Liner Technology
Moisture Wicking
Closure
Lace Up
Midsole Material (PRINT)
PVC
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.