Women's 8-Inch Work Boot, 9 M, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6614321
product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90565
Zoro #
G6614321
UPC #
044212694817
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Midsole Material
PVC
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.79
Metal Chip Resisting Sole
Yes
Insulated
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Strobel/Cemented
Removable Insole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Footwear Shank Type
Steel
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
For Outdoor Traction
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Metatarsal Guard
No
Conductive
No
Metatarsal System
No
Toe Shape
Round
Ninety Degree Heel
Yes
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Membrane Plus Seam Seal
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Steel
Construction
Cemented, Stitched
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.79
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Midsole Material (PRINT)
PVC
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Gray

Dimensions

Size
9
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
9
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.