Women's 8-Inch Work Boot, 6 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565

  • Zoro # G6625147


product price:  $159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90565
Zoro #
G6625147
UPC #
044212412299
Country of Origin
Bangladesh

Dimensions

Size
6
Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
6
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Toe Shape
Round
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Insulated
No
Shank Material
Steel
Non Metallic Upper
No
Removable Insole
Yes
Footwear Construction Type
Strobel/Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Membrane Plus Seam Seal
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Conductive
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Gray
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Liner Material
Mesh
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Midsole Material
PVC
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Closure
Lace Up
Style Family
8-Inch Work Boot
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.75
Insole Technology
Removable
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Oily
0.47
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.79
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Midsole Material (PRINT)
PVC
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.