Women's 8-Inch Work Boot, 9 1/2 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6626398
product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90565
Zoro #
G6626398
UPC #
044212412367
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Height
8 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Static Dissipative
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Midsole Material
PVC
Completely Non Metallic
No
Footwear Construction Type
Strobel/Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Gray
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metatarsal Guard
No
Shank Material
Steel
Insulation Type
None
Waterproof Type
Membrane Plus Seam Seal
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
For Outdoor Traction
Yes
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.79
Style Family
8-Inch Work Boot
Construction
Cemented, Stitched
Liner Technology
Moisture Wicking
Insole Technology
Removable
All-Leather Upper
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
PVC
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Gray

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.