Women's 8-Inch Work Boot, 8 1/2 W, Steel Toe, 8 in H, Gray, P90565

  • Mfr # P90565
  • Zoro # G6631733
product price: 
$
159.95
/pr
Free Shipping & Returns

Key Features

Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90565
Zoro #
G6631733
UPC #
044212412343
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
P90565
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Strobel/Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Liner Material
Mesh
Insole System
Removable
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Leather
Conductive
No
Completely Non Metallic
No
Shank Material
Steel
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Predominant Footwear Color
Gray
Toe Shape
Round
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insulation Type
None
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Midsole Material
PVC
Mark II Slip Test Results- Dairy Tile Oily
0.47
Waterproof Type
Membrane Plus Seam Seal
Mark II Slip Test Results- Dairy Tile Dry
0.79
Static Dissipative
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Style Family
8-Inch Work Boot
Insole Technology
Removable
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.79
All-Leather Upper
Yes
Construction
Cemented, Stitched
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
PVC
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Gray

Dimensions

Size
8 1/2
Width
W
Height
8 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
8 in
Size (PRINT)
8 1/2

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews