Shop CAT FOOTWEAR

P89955, Men's Composite Toe Athletic Shoe, Black, 8 1/2, W, P89955

  • Mfr # P89955

  • Zoro # G8610296


product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89955
Zoro #
G8610296
UPC #
738575363328
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
1/2 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
P89955
Series
P89955
Waterproof
No
Upper Material Description
Leather/Nylon
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Standards
ASTM F2413-11, ASTM F2413-05
Outsole Material
PVC
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.81
Shank Material
Nylon
Conductive
No
Footwear Sole Pattern
T901
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.53
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Static Dissipative
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.64
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Insole System
EVA
Non Metallic Upper
Yes
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather, Mesh
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.64
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Wet
0.53
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
PVC
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P89955

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.