Shop SKECHERS

Loafer Shoe, Dark Brown, Men's, 7, M, PR

  • Mfr # 200234-CDB Size 7
  • Zoro # G424782121

product price: 
$
114.99
/pr
Free Shipping & Returns

Key Features

Width
M
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Gender
Men's
Overall Height
3 in
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200234-CDB Size 7
Zoro #
G424782121
UPC #
197627043623
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Heel Definition
Flat Heel
Waterproof
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Closure
No-Tie Lace
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Maximum Heat Rating
Not Rated
Item
Loafer Shoe
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Insole Material
Memory Foam
Color
Dark Brown
Liner Material
Fabric, Polyurethane
Construction
Cemented
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Heel - Wet
0.77
Footwear Style
Loafer Shoe
Insulated
No
Shank Material
Texon
Puncture-Resistant Sole
No
Heel Technology
Hands Free Slip-ins(R)
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Includes Metatarsal Guard
No
Midsole Technology
Cushioned
Includes Shank
Yes
Insole Technology
Air Cooled Memory Foam, Removable Insole
Metatarsal Guard
No
Midsole Material
EVA
Upper Material
Leather, Synthetic Fabric, Fabric
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Style Number
200234-CDB
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.91
Wire Color
Dark Brown

Dimensions

Width
M
Overall Height
3 in
Size
7
Heel Height
1 1/3 in

Description

Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.