Gloves, XL, Knit Wrist Cuff, Nitrile Coating, Nylon Glove, Gray

  • Mfr # CAT017419X

  • Zoro # G613759361


product price:  $13.59
/ea

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT017419X
Zoro #
G613759361
UPC #
72874076726
Country of Origin
China

Dimensions

Glove Size
XL

Description

CAT Gloves, Dipped, XL, Coating Material: Nitrile, Glove Material: Nylon, Gray, Cuff Type: Knit Wrist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.