Zoro Homepage

Replacement Battery For Traction Scrubber 641746, 12V-120Ah

  • Mfr # E040222

  • Zoro # G811922161


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Width
6-7/8 in
Height
8-13/16 in
Length
16-1/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E040222
Zoro #
G811922161
UPC #
707022472364
Country of Origin
China

Dimensions

Width
6-7/8 in
Height
8-13/16 in
Length
16-1/8 in

Details

Item
Battery
Color
Black

Description

This is a replacement battery part that is specifically designed for the Cat C20T Auto Floor & Traction Drive Scrubber with a 20in cleaning path.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.