Zoro Homepage

Ride-On Sweeper, 70 Cleaning Path

  • Mfr # TS1900-S

  • Zoro # G608825811


product price: $61,469.99
/ea
Item requires special delivery charges. A $1,230.00 per item surcharge will be applied.

Key Features

Cleaning Path Width
75
Handle Length
91
Body Material
Polyethylene/Steel
Height
65 in
Style
Traction Drive/Self Propel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1900-S
Zoro #
G608825811
UPC #
707022491365
Country of Origin
China

Dimensions

Cleaning Path Width
75
Handle Length
91
Height
65 in

Details

Item
Ride-On
Body Material
Polyethylene/Steel
Style
Traction Drive/Self Propel
Battery Voltage
48
Bristle Color
Yellow

Description

Ideal for janitorial crews in charge of indoor and outdoor floorcare, the Cat; C70R Ride-On Sweeper boasts an impressive cleaning capacity of 204,514 sq. ft. per hour thanks to its four side brushes and center roller brush that gives operators a cleaning path of 70-inches. Large-capacity tanks provide more cleaning & operating time and less down-time for refilling. This sweeper also comes with shake-vibration technology that shakes dust off of the filters to improve suction power. Built-in features like self-cleaning filters and a front water mister ensure dust suppression and provide consistent suction, while the seatbelt, bright LED headlight, turn signals, blue safety warning light and a non-slip diamond tread platform help keep the rider safe during use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.