
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS61SBBNAMUN
Zoro #
G300460044
UPC #
810296024686
Country of Origin
China
Dimensions
Height
6.4"
Depth
0.5"
Width
3.1"
Screen Size
5.2"
Details
Product Type
Smartphone
Operating System
Android
Battery Capacity
4500 mAh
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Description
The Cat S61 smartphone with FLIR thermal imaging is built to be rugged and robust, to take on whatever elements, challenges or tasks you throw at it. It’s the upgrade to the Cat S60; bigger, bolder, braver than ever before. We’ve taken the integrated thermal imaging camera from the S60 and given it an upgrade. The S61’s enhanced software makes the resolution of thermal images twice as good—it can now read temperatures up to 750°F and live stream thermal video back to base. The S61 also boasts an indoor air quality sensor to alert you to high levels of indoor air pollutants (VOCs) in your environment, and it is the world’s first smartphone with integrated laser assisted distance measurement. Additionally, the S61 meets rugged IP68 and MIL-SPEC 810G standards, being waterproof up to 3M for 60 minutes, drop tested onto concrete from 1.8 meters, and resilient to all types of dust and debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.