Zoro Homepage

USB Cable, Type C, 10 ft, 480 MBps

  • Mfr # CAT-USBC-ACL

  • Zoro # G611935057


product price: $31.79
/ea

Key Features

End 1 Connection Type
Lightning
End 2 Connection Type
Type C
Overall Length
10 ft
Color
Black, Silver
Standards
MFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-USBC-ACL
Zoro #
G611935057
UPC #
767322198913
Country of Origin
Viet Nam

Dimensions

Overall Length
10 ft

Details

Item
USB Cable
End 1 Connection Type
Lightning
End 2 Connection Type
Type C
Color
Black, Silver
Standards
MFI
USB Specification
2.0
Data Transfer Speed
480 MBps
End 2 Number of Connections
1
End 1 Number of Connections
1
Product Type
Reinforced USB Cable

Description

USB Cable, USB Specification 2.0, Color Black, Silver, MFI Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.