Zoro Homepage

USB Car Charger, Charges Up To 2 Devices

  • Mfr # CAT-CLA-M

  • Zoro # G7642420


product price: $19.99
/ea

Key Features

Color
Black
Number of Output Connectors
2
Cable Length
6 ft.
Includes
Cable Organizer, Yellow Silicone Port Cap
Charges Up To
(2) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-CLA-M
Zoro #
G7642420
UPC #
767322197428
Country of Origin
China

Dimensions

Cable Length
6 ft.

Details

Item
USB Car Charger
Color
Black
Number of Output Connectors
2
Includes
Cable Organizer, Yellow Silicone Port Cap
Charges Up To
(2) Devices
Power Requirement
5V AC
For Use With
Micro USB Devices

Description

USB Car Charger, Power Requirement 5V AC, Number of Output Connectors 2, Color Black, For Use With Micro USB Devices, Includes Cable Organizer, Yellow Silicone Port Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.