Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT-CLA2-USBC
Zoro #
G7640740
UPC #
767322197473
Country of Origin
China
Dimensions
Cable Length
6 ft.
Details
Item
USB Car Charger
Color
Black
Number of Output Connectors
3
Includes
Cable Organizer, Yellow Silicone Port Cap
Charges Up To
(3) Devices
Power Requirement
5V AC
For Use With
USB-C Devices
Description
USB Car Charger, Power Requirement 5V AC, Number of Output Connectors 3, Color Black, For Use With USB-C Devices, Includes Cable Organizer, Yellow Silicone Port Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.