Zoro Homepage

USB Car Charger, Charges Up To 3 Devices

  • Mfr # CAT-DC3USB-BLK

  • Zoro # G7648833


product price: $24.99
/ea

Key Features

Number of Output Connectors
3
Color
Black
Includes
Yellow Silicone Port Caps
Charges Up To
(3) Devices
Power Requirement
5V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-DC3USB-BLK
Zoro #
G7648833
UPC #
767322197480
Country of Origin
China

Details

Item
USB Car Charger
Number of Output Connectors
3
Color
Black
Includes
Yellow Silicone Port Caps
Charges Up To
(3) Devices
Power Requirement
5V AC
For Use With
USB Powered Devices

Description

USB Car Charger, Power Requirement 5V AC, Number of Output Connectors 3, Color Black, For Use With USB Powered Devices, Includes Yellow Silicone Port Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.