Zoro Homepage

USB Charger, Black, Gray, 6.4 A, Type C

  • Mfr # CAT-AC2USB-PD

  • Zoro # G011944093


product price: $31.79
/ea

Key Features

Number of Output Connectors
2
Color
Black, Gray
Power Requirement
5V
Max. Output Current
6.4 A
For Use With
CAT Dual USB Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-AC2USB-PD
Zoro #
G011944093
UPC #
767322199408
Country of Origin
China

Details

Item
USB Charger
Number of Output Connectors
2
Color
Black, Gray
Power Requirement
5V
Max. Output Current
6.4 A
For Use With
CAT Dual USB Adapters
Output Connection Type
(1) USB Type A Female, (1) USB Type C Female

Description

USB Charger, Power Requirement 5V, Number of Output Connectors 2, Color Black, Gray, Max. Output Current 6.4 A, Output Connection Type (1) USB Type A Female, (1) USB Type C Female, For Use With CAT Dual USB Adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.