Zoro Homepage

USB Wall Outlet Charger, Black

  • Mfr # CAT-AC2USB-BLK

  • Zoro # G7640600


product price: $23.69
/ea

Key Features

Number of Output Connectors
2
Color
Black
Includes
Yellow Silicone Port Caps
Charges Up To
(2) Devices
Power Requirement
5V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT-AC2USB-BLK
Zoro #
G7640600
UPC #
767322197404
Country of Origin
China

Details

Item
USB Wall Outlet Charger
Number of Output Connectors
2
Color
Black
Includes
Yellow Silicone Port Caps
Charges Up To
(2) Devices
Power Requirement
5V AC
For Use With
USB Powered Devices
Standards
UL Listed

Description

USB Wall Outlet Charger, Power Requirement 5V AC, Number of Output Connectors 2, Color Black, For Use With USB Powered Devices, Includes Yellow Silicone Port Caps, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.