Zoro Homepage

XL Multi-Tool

  • Mfr # 980235

  • Zoro # G4120329


product price: $47.45
/ea

Key Features

Handle Material
G10
Width
3.875
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980235
Zoro #
G4120329
UPC #
28907522203
Country of Origin
China

Dimensions

Width
3.875

Details

Handle Material
G10
Color
Red

Description

The XL 9-in-1 is unlike any multi-tool you've ever seen or owned. It’s BIG, and features a 4-inch blade that has the strength and mettle to perform like a real knife. The semi-serrated blade cuts through wood, hose, rope, cord and more with ease. The full-size pliers head is up to the most demanding tasks, gripping, holding and twisting without warping. Combined with 8 more everyday tools, including the all-important bottle opener, there is no other tool like the XL! • MEASUREMENTS: BIG TASKS CALL FOR BIG TOOLS: Quite possibly the largest multi-tool you'll ever own...the Cat XL multifunction tool has the mettle for big jobs, with full-size knife blade and pliers • DURABLE: PERFECT FOR JOBSITE: With 9 handy tools on board and folding design, this tool saves toolbox and toolbelt space • SAFE AND DEPENDABLE: IDEAL FOR EMERGENCY KITS: You'll want this in your earthquake kit or bug-out bag to handle those unforeseen emergency tasks • CONVENIENT: Multi-Tool functions include long nose pliers, wire cutter, crimper, large knife, bottle opener, Phillips screwdriver, slotted screwdriver, saw blade, and single cut file • • COLOR: Black and Yellow / Stainless Tools • MATERIAL: Stainless Steel Tools; Aluminum Handle


  • •27 Feet Long x 2 Inches Wide; 3,333 Pound Working Strength; 10,000 Pound Breaking Strength
  • • Built in soft hook and rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle
  • •Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
  • •Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.