K type thermocouple
- Mfr # THMCPL-01
- Zoro # G523434570
product price:Â
$
93.89
/ea
Key Features
Overall Length
6 in
Compatible with Brand
Cata-Dyne(TM)
Compatible Manufacturer Part Number
H0808-114421, H1212-114421, H1224-114421, MK1224-111111, MK2424-111111, MK2424-111211, MK2424-211111, W0606-111111-03, W1212-111111, W1224-111111, W1224-111211, W1224-111421, W1224-211111, W2424-111111, W2424-111211, W2424-211111, WXS1224-111421
Wire Rope Length
6 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THMCPL-01
- Zoro #
- G523434570
- UPC #
- 850046992438
- Country of Origin
- China
- Compatible with Brand
- Cata-Dyne(TM)
- Compatible Manufacturer Part Number
- H0808-114421, H1212-114421, H1224-114421, MK1224-111111, MK2424-111111, MK2424-111211, MK2424-211111, W0606-111111-03, W1212-111111, W1224-111111, W1224-111211, W1224-111421, W1224-211111, W2424-111111, W2424-111211, W2424-211111, WXS1224-111421
- Item
- K Type Thermocouple
Dimensions
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
K Type Thermocouple, Compatible with Brand Cata-Dyne(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.