Shop CATALINA
See all product information
Create Account
Brown Metallic frame w/paddle temples, brown, ANSI/CSA
- Mfr # 12E92607
- Zoro # G024157787
product price:Â
$
6.45
/ea
Sold in multiples of 12 for
$77.40
Key Features
Frame Color
Copper
Series
Catalina
Lens Material
Polycarbonate
Lens Color
Brown
Standards
CSA/ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E92607
- Zoro #
- G024157787
- UPC #
- 684892026074
- Country of Origin
- China
Details
- Frame Color
- Copper
- Item
- Safety Eyewear
- Series
- Catalina
- Lens Material
- Polycarbonate
- Lens Color
- Brown
- Standards
- CSA/ANSI
- Lens Coating
- Anti-Scratch, UVA, IVB
Description
Attractive, sturdy and multi-functional. Light-weight nylon frame is shaped to match the contour of the head to provide a custom fit that is both secure and comfortable. Polycarbonate lens provides 99.9% UV Protection and distortion free visibility. Scratch resistant coating is designed to prolong the life of the lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.