Zoro Homepage
This item is Discontinued.
Catamount-Twist Tail TWIST TAIL 7"" CBLTIE WHT TT-7-30-9-L

TWIST TAIL 7"" CBLTIE WHT (Discontinued)

  • Mfr # TT-7-30-9-L
  • Zoro # G3995762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-7-30-9-L
Zoro #
G3995762
UPC #
728494145648
Country of Origin
United States

Dimensions

Max. Wire Bundle Diameter (inches)
1.75 in
Nominal Length (inches)
7 in
Length (inches)
7.737
Width (inches)
0.187 in

Details

Material
Nylon 6.6
Color
White
Flammability Rating
UL 94 V-2
Temperature Rating
-40 to 185°F

Description

Catamount Twist Tail Cable Ties are made of Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.