Kinetic Energy Recovery Rope 1/2" X 20
Mfr # 10-1050020
Zoro # G1813301
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft
Color
Red
Working Load Limit
2,467 lb
For Use With
Shackle,Light ATV or similar weighted items, Light ATV or similar weighted items
End Type
Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-1050020
Zoro #
G1813301
UPC #
-
Country of Origin
United States
Dimensions
Length
20 ft
Diameter
1/2 in
Details
Item
Kinetic Energy Recovery Rope
Color
Red
Working Load Limit
2,467 lb
For Use With
Shackle,Light ATV or similar weighted items, Light ATV or similar weighted items
End Type
Loop
Tensile Strength
7,400 lb
Body Material
Polypropylene
Description
Kinetic Energy Recovery Rope, Color Red, End Type Loop, Tensile Strength 7,400 lb, Working Load Limit 2,467 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.