Zoro Homepage

Recovery Rope, Loop End, 30 ft L, 5/8" Dia.

  • Mfr # 10-4062530

  • Zoro # G105735613


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
18,333 lb
Color
Red
Length
30 ft
Body Material
Nylon
Includes
Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-4062530
Zoro #
G105735613
UPC #
810097710474
Country of Origin
United States

Dimensions

Length
30 ft
Diameter
5/8 in

Details

Working Load Limit
18,333 lb
Item
Recovery Rope
Color
Red
Body Material
Nylon
Includes
Storage Bag
Tensile Strength
55,000 lb
For Use With
Shackle, Synthetic Shackle, 4x4 Large Trucks, Cars, Tractors, Equipment, and Similar Weighted Vehicles
End Type
Loop
Hardware Material
Nylon

Description

Recovery Rope, Color Red, End Type Loop, Includes Storage Bag, Tensile Strength 55,000 lb, Working Load Limit 18,333 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.