Zoro Homepage

925 Fly Glue Trap

  • Mfr # 925

  • Zoro # G302503817


product price: $58.79
/ea

Key Features

Targeted Insects
Flying Insects
Trap Style
Glue Boards
Reusable
No
Overall Width
8 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925
Zoro #
G302503817
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
8 in
Overall Length
17 in

Details

Targeted Insects
Flying Insects
Trap Style
Glue Boards
Reusable
No

Description

Catchmaster® replacement glue boards are Fluorescent Chartreuse, pre-scented and made with UV inhibitors
  • 6 boxes/case
  • 25 per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.