Fly Trap, 24" L, 2" W
Mfr # 8DF85
Zoro # G4333244
product price: $7.45
/eaKey Features
Targeted Insects
Flies, Wasps
Insect Control Type
Kills
Insect Group
Flying
Trap Style
Bait Stick
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8DF85
Zoro #
G4333244
UPC #
029049009621
Country of Origin
Mexico
Dimensions
Overall Width
2 in
Overall Height
24 in
Details
Targeted Insects
Flies, Wasps
Insect Control Type
Kills
Insect Group
Flying
Trap Style
Bait Stick
Reusable
No
Item
Fly Trap
Form
Trap
Material
Cardboard and Adhesive
Includes
Multi-Bait and Attractant
Product Type
Insect Trap
Features
Place Traps on Window Sills or Hang Them in Areas of High Fly Activity
Indoor/Outdoor Use
Indoor/Outdoor
Description
Fly Trap, Insect Group Flying, Trap Style Bait Stick, Targeted Insects Flies, Wasps, Indoor/Outdoor Use Indoor/Outdoor, Features Place Traps on Window Sills or Hang Them in Areas of High Fly Activity, Insect Control Type Kills, Material Cardboard and Adhesive, Overall Height 24 in, Overall Width 2 in, Product Type Insect Trap, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.