Fly Trap, 7 In. L, 3 In. W, PK4
Mfr # 904
Zoro # G3297804
product price: $3.19
/pk 4, $0.80/eaKey Features
Targeted Insects
Flies
Insect Control Type
Kills
Insect Group
Flying
Trap Style
Paper
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
904
Zoro #
G3297804
UPC #
029049009041
Country of Origin
China
Dimensions
Overall Width
3 in
Overall Height
7 in
Details
Targeted Insects
Flies
Insect Control Type
Kills
Insect Group
Flying
Trap Style
Paper
Reusable
No
Item
Fly Trap
Form
Trap
Material
Poly Plastic and Adhesive
Includes
(4) Traps
Product Type
Insect Trap
Features
Non-Toxic and Safe For Use Around Children and Pets
Indoor/Outdoor Use
Indoor
Description
Fly Trap, Insect Group Flying, Trap Style Paper, Targeted Insects Flies, Indoor/Outdoor Use Indoor, Features Non-Toxic and Safe For Use Around Children and Pets, Insect Control Type Kills, Material Poly Plastic and Adhesive, Overall Height 7 in, Overall Width 3 in, Product Type Insect Trap, Reusable No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.