Fly Trap, Used for Flying Insects
Mfr # 975-12
Zoro # G3315308
product price: $8.75
/eaKey Features
Targeted Insects
Flies
Insect Control Type
Kills
Insect Group
Flying
Trap Style
Bag
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
975-12
Zoro #
G3315308
UPC #
029049009751
Country of Origin
China
Dimensions
Overall Width
7-1/8"
Overall Height
7-1/8"
Details
Targeted Insects
Flies
Insect Control Type
Kills
Insect Group
Flying
Trap Style
Bag
Reusable
No
Item
Fly Trap
Form
Trap
Material
Plastic
Includes
Non-Toxic Fly Bait
Product Type
Insect Trap
Features
No Pesticides Used
Indoor/Outdoor Use
Outdoor
Description
Fly Trap, Insect Group Flying, Trap Style Bag, Targeted Insects Flies, Indoor/Outdoor Use Outdoor, Features No Pesticides Used, Insect Control Type Kills, Material Plastic, Overall Height 7-1/8 In., Overall Width 7-1/8 In., Product Type Insect Trap, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.