Shop CATCHMASTER
See all product information
Create Account
Flying Insect Killer
Mfr # Vector15-SP
Zoro # G022707755
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Number of Lamps Included
1
Features
Wall-Mount or Shelf-Place
Overall Width
18 in
Total Lamp Wattage
15 W
Overall Depth
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Vector15-SP
- Zoro #
- G022707755
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 2 1/4 in
- Overall Height
- 7 1/4 in
Details
- Item
- Flying Insect Killer
- Number of Lamps Included
- 1
- Features
- Wall-Mount or Shelf-Place
- Total Lamp Wattage
- 15 W
- Coverage Area - Maximum
- 590 sq ft
- Includes
- Replaceable Glue Board
- Housing Material
- Aluminum
- Application
- Residential
- Number of Lamps Required
- 1
Description
Flying Insect Killer, Number of Lamps Included 1, Coverage Area - Maximum 590 sq ft, Total Lamp Wattage 15 W, Housing Material Aluminum, Overall Height 7 1/4 in, Overall Width 18 in, Overall Depth 2 1/4 in, Application Residential, Diameter Not Applicable, Features Wall-Mount or Shelf-Place, Includes Replaceable Glue Board, Number of Lamps Required 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov