Shop CATCHMASTER
See all product information
Create Account
Flying Insect Killer
Mfr # Vector30-SP
Zoro # G622707681
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Total Lamp Wattage
15 W
Housing Material
Aluminum
Overall Width
18 in
Number of Lamps Included
2
Overall Height
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Vector30-SP
- Zoro #
- G622707681
- UPC #
- -
- Country of Origin
- Mexico
- Total Lamp Wattage
- 15 W
- Housing Material
- Aluminum
- Number of Lamps Included
- 2
- Item
- Flying Insect Killer
- Features
- Glue-Board Trapping Mechanism, Shatterproof Bulbs
- Application
- Commercial, Residential, Industrial
- Number of Lamps Required
- 2
- Includes
- Replaceable Glue Board
- Coverage Area - Maximum
- 1,180 sq ft
Description
Flying Insect Killer, Number of Lamps Included 2, Coverage Area - Maximum 1,180 sq ft, Total Lamp Wattage 15 W, Housing Material Aluminum, Overall Height 9 1/4 in, Overall Width 18 in, Overall Depth 2 1/4 in, Application Commercial, Residential, Industrial, Diameter Not Applicable, Features Glue-Board Trapping Mechanism, Shatterproof Bulbs, Includes Replaceable Glue Board, Number of Lamps Required 2