Zoro Homepage

Glue Trap, 4 In. L, 1/64 In. W, PK10

  • Mfr # 72TC3R

  • Zoro # G7550925


product price: $9.89
/pk 10, $0.99/ea

Key Features

Trap Style
Bait Box
Reusable
No
Disposable
Yes
Material
Paperboard
Includes
(10) Traps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72TC3R
Zoro #
G7550925
UPC #
29049121071
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
4 in
Overall Height
1 3/8 in

Details

Trap Style
Bait Box
Reusable
No
Item
Glue Trap
Disposable
Yes
Material
Paperboard
Includes
(10) Traps
Used For
Rodent Control
Weight
0 lb
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Category Type
Animal Trap
Product Type
Glue Trap

Description

Glue Trap, Product Type Glue Trap, Material Paperboard, Overall Height 1 3/8 in, Overall Width 5 in, Reusable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.