Glue Trap, 7 In. L, 3-1/2 In. W, PK4
Mfr # 724
Zoro # G1055591
product price: $3.99
/pk 4, $1.00/eaKey Features
Targeted Insects
Cockroaches, Crickets, Spiders
Insect Control Type
Kills
Insect Group
Crawling
Trap Style
Bait Box
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724
Zoro #
G1055591
UPC #
029049007245
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Overall Height
7 in
Details
Targeted Insects
Cockroaches, Crickets, Spiders
Insect Control Type
Kills
Insect Group
Crawling
Trap Style
Bait Box
Reusable
No
Item
Glue Trap
Form
Trap
Includes
Glue Board
Product Type
Insect Trap
Features
These Glue Boards Contain a Specially-Formulated Scent to Attract Insects
Indoor/Outdoor Use
Indoor/Outdoor
Description
Glue Trap, Insect Group Crawling, Trap Style Bait Board, Targeted Insects Cockroaches, Crickets, Spiders, Indoor/Outdoor Use Indoor/Outdoor, Features These Glue Boards Contain a Specially-Formulated Scent to Attract Insects, Insect Control Type Kills, Overall Height 7 in, Overall Width 3 1/2 in, Product Type Insect Trap, Reusable No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.