Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK4
Mfr # 18-72
Zoro # G2804672
product price: $2.95
/pk 4, $0.74/eaKey Features
Targeted Insects
Cockroaches, Crickets
Insect Control Type
Kills
Insect Group
Crawling
Trap Style
Bait Box
Reusable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-72
Zoro #
G2804672
UPC #
029049018722
Country of Origin
United States
Dimensions
Overall Width
5 1/4 in
Overall Height
8 1/2 in
Details
Targeted Insects
Cockroaches, Crickets
Insect Control Type
Kills
Insect Group
Crawling
Trap Style
Bait Box
Reusable
No
Item
Glue Trap
Form
Trap
Material
Plastic and Adhesive
Includes
Glue Board
Product Type
Insect Trap
Features
Folds Into Tunnel Shape For Use in Tight or Dusty Areas, Non-Toxic and Safe to Use Around Children and Pets
Indoor/Outdoor Use
Indoor
Description
Glue Trap, Insect Group Crawling, Trap Style Bait Board, Targeted Insects Cockroaches, Crickets, Indoor/Outdoor Use Indoor, Features Folds Into Tunnel Shape For Use in Tight or Dusty Areas, Non-Toxic and Safe to Use Around Children and Pets, Insect Control Type Kills, Material Plastic and Adhesive, Overall Height 8 1/2 in, Overall Width 5 1/4 in, Product Type Insect Trap, Reusable No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.