Glue Trap, Cold Temperature, PK2
Mfr # 48WRG
Zoro # G0555597
product price: $4.95
/pk 2, $2.48/eaKey Features
Trap Style
Bait Box
Reusable
No
Form
Adhesive
Disposable
Yes
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48WRG
Zoro #
G0555597
UPC #
029049200486
Country of Origin
United States
Dimensions
Overall Width
5 1/4 in
Overall Length
10 1/4 in
Overall Height
10 1/4 in
Details
Trap Style
Bait Box
Reusable
No
Item
Glue Trap
Form
Adhesive
Disposable
Yes
Material
Plastic
Used For
Trapping Rodents in Cold Temperatures
Product Type
Rodent Glue Trap
Color
White
Targeted Animals
Meadow Voles, Mice, Rats
Description
Glue Trap, Product Type Rodent Glue Trap, Targeted Animals Meadow Voles, Mice, Rats, Form Adhesive, Overall Height 10 1/4 in, Overall Width 5 1/4 in, Color White, Material Plastic, Reusable No, Standards Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.